RIDGID

RIDGID 31005 8 pipe wrench

  • ERIKS:23083583
  • Manufacturer:095691310057
Image 1
Save to list

€38.52/ pieceexcl. VAT

€46.61incl. VAT

54 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Chucking range
25 mm
Length
200 mm
Weight
300 g
Material
Cast steel