

€32.91/ pieceexcl. VAT
€39.82incl. VAT
23 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Chucking range | 20 mm |
Suitable for maximum pipe diameter | 6" |
Length | 150 mm |
Weight | 200 g |
Material | Cast steel |