RIDGID

RIDGID 22168 V-pijpsteun VF99 inklapb. 71-132CM

  • ERIKS:23082754
  • Manufacturer:095691221681
Image 1
Save to list

€180.05/ pieceexcl. VAT

€217.86incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Load-bearing capacity
1134 kg
Min. height
710 mm
Max. total height
1320 mm
Weight
10.9 kg
Capacity
300mm / 12"