RIDGID

RIDGID 18701 Waterpomptang 300MM

  • ERIKS:23072936
  • Manufacturer:095691187017
Image 1
Save to list

€34.98/ pieceexcl. VAT

€42.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Length
300 mm
Capacity
40 mm
Weight
300 g