RIDGID

RIDGID 18691 Waterpomptang 240MM

  • ERIKS:23072935
  • Manufacturer:095691186911
Image 1
Save to list

€20.03/ pieceexcl. VAT

€24.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Length
240 mm
Capacity
32 mm
Weight
240 g