RHODES

RHODES Sight glass device Series: 923 Type: 1686 Steel/Soda lime Driptube Class 150 Flange 1" (25)

  • ERIKS:11164973
Image 1
Image 2
Image 1
Image 2
Carbon steel sight glass with flanged connection, pressure class 150.
Save to list
Not available in webshop
Estimated delivery date - 05/05/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RHODES
Series
923
Type
1686
Norm
ASME
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Manufacturer standard
Nominal inner diameter
1" (25)
Connection
Flange
Pressure rating
Class 150
Pressure rating flange
Class 150
Flange finish
Raised face
Face to Face norm
Manufacturer standard
Face to Face length
140 mm
Type of flow indicator
Driptube
Material glass
Soda lime
Material cover
1.0570
Material cover gasket
PTFE
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
20 bar