RHODES

RHODES Sight glass device Series: 904 Type: 1685 Bronze/Soda lime Vane PN16 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:11336585
Image 1
Image 2
Image 1
Image 2
Bronze sight glass with threaded connection and vane with scale, pressure class PN16.
Save to list

€756.50/ pieceexcl. VAT

€915.37incl. VAT

Estimated delivery date - 25/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RHODES
Series
904
Type
1685
Norm
EN (DIN)
Housing material
Bronze
Material quality
CC491K
Surface protection
Manufacturer standard
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 7/1 Rp
Pressure rating
PN16
Face to Face length
130 mm
Type of flow indicator
Vane
Material glass
Soda lime
Material cover
1.0570
Material cover gasket
Graphite
Material flow indicator
Stainless steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
16 bar