




€1,287.75/ pieceexcl. VAT
€1,558.18incl. VAT
Estimated delivery date - 01/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RHODES |
Series | 901 |
Type | 1688 |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | CB419K |
Nominal inner diameter | 2" (50) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN16 |
Face to Face length | 170 mm |
Type of flow indicator | Vane |
Material glass | Soda lime |
Material cover | 1.0570 |
Material cover gasket | Graphite |
Material flow indicator | Acetal |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 110 °C |
Maximum pressure difference at 20 °C | 16 bar |