

€2,000.01/ pieceexcl. VAT
€2,420.01incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RHINOHYDE |
Colour | Red |
Thickness | 8 mm |
Length | 3000 mm |
Width | 1200 mm |
Hardness (Sh A) | 95 |
Lining material | Expanded metal |
Material | PUR |
Antistatic | No |
Group | Wear-resistant elastomer Plastics |
Tradename | RhinoHyde |
Manufacturing method | Cast |