

€390.99/ meterexcl. VAT
€473.10incl. VAT
Sold per: 0.001Min. order: 0.001
50 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RHINOHYDE |
Colour | Blue |
Thickness | 6.5 mm |
Length | 30000 mm |
Width | 1200 mm |
Hardness (Sh A) | 95 |
Lining material | Cotton |
Material | PUR |
Antistatic | No |
Group | Wear-resistant elastomer Plastics |
Tradename | RhinoHyde |
Manufacturing method | Cast |