REXNORD

REXNORD VIVA Pilot bored hub for flexible coupling size 130

  • ERIKS:23358297
Image 1
Rexnord Viva Elastomeric Couplings
The most advanced elastomeric coupling available
Rexnord Viva Elastomeric Couplings feature a design based on the proven Rexnord Omega Couplings. Design upgrades to Viva allow for greater torque transmission with a smaller coupling. Incorporating the quality features of Omega, Rexnord Viva Couplings are non-lubricated, material-flexing split-in-half tire couplings. Viva Couplings are built for reliability in a variety of demanding applications including pumps, compressors, blowers, mixers, and more. This all-purpose coupling has excellent vibration damping capability helping to prolong the life of connected equipment.
Save to list

€89.30/ pieceexcl. VAT

€108.05incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REXNORD
Series
VIVA
Type
Hub
Series
VIVA
Type
Hub
Type
Hub
Bore range (min./max.)
11-55 mm
Hub length
41 mm
Outer Diameter
80 mm
Material
Steel
Weight
2 kg
Size
130