
€930.80/ pieceexcl. VAT
€1,126.27incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 40-100 mm |
Hub length | 101.6 mm |
Outer Diameter | 204 mm |
Material | Cast iron |
Taper Lock | 4040 |
Size | 80 |