
€837.56/ pieceexcl. VAT
€1,013.45incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 35-90 mm |
Hub length | 88.9 mm |
Outer Diameter | 175 mm |
Material | Cast iron |
Taper Lock | 3535 |
Size | 70 |