
€499.97/ pieceexcl. VAT
€604.96incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 25-75 mm |
Hub length | 50.8 mm |
Outer Diameter | 165 mm |
Material | Cast iron |
Taper Lock | 3020 |
Size | 60 |