
€94.04/ pieceexcl. VAT
€113.79incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 12-32 mm |
Hub length | 25.4 mm |
Outer Diameter | 70 mm |
Material | Steel |
Taper Lock | 1210 |
Size | 5 |