
€112.53/ pieceexcl. VAT
€136.16incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 12-25 mm |
Hub length | 22.3 mm |
Outer Diameter | 57 mm |
Material | Steel |
Taper Lock | 1008 |
Size | 4 |