
€208.99/ pieceexcl. VAT
€252.88incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 14-50 mm |
Hub length | 31.8 mm |
Outer Diameter | 118 mm |
Material | Cast iron |
Taper Lock | 2012 |
Size | 30 |