
€154.33/ pieceexcl. VAT
€186.74incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 14-42 mm |
Hub length | 25.4 mm |
Outer Diameter | 102 mm |
Material | Cast iron |
Taper Lock | 1610 |
Size | 20 |