
€8,210.04/ pieceexcl. VAT
€9,934.15incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 100-175 mm |
Hub length | 152.4 mm |
Outer Diameter | 381 mm |
Material | Cast iron |
Taper Lock | 7060 |
Size | 140 |