
€3,471.62/ pieceexcl. VAT
€4,200.66incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 70-125 mm |
Hub length | 127 mm |
Outer Diameter | 305 mm |
Material | Cast iron |
Taper Lock | 5050 |
Size | 120 |