
€2,008.70/ pieceexcl. VAT
€2,430.53incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 55-110 mm |
Hub length | 114.3 mm |
Outer Diameter | 267 mm |
Material | Cast iron |
Taper Lock | 4545 |
Size | 100 |