
€1,089.15/ pieceexcl. VAT
€1,317.87incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 32-155 mm |
Hub length | 114 mm |
Outer Diameter | 204 mm |
Material | Cast iron |
Size | 80 |