
€71.54/ pieceexcl. VAT
€86.56incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 13-42 mm |
Hub length | 38 mm |
Outer Diameter | 57 mm |
Material | Steel |
Size | 4 |