
€274.90/ pieceexcl. VAT
€332.63incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 19-75 mm |
Hub length | 58 mm |
Outer Diameter | 118 mm |
Material | Cast iron |
Size | 30 |