
€59.48/ pieceexcl. VAT
€71.97incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 13-34 mm |
Hub length | 38 mm |
Outer Diameter | 50 mm |
Material | Steel |
Size | 3 |