
€48.23/ pieceexcl. VAT
€58.36incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Hub length | 24 mm |
Outer Diameter | 38 mm |
Material | Steel |
Size | 2 |
Bore range (min./max.) | 13-28 mm |