
€6,176.42/ pieceexcl. VAT
€7,473.47incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 48-229 mm |
Hub length | 178 mm |
Outer Diameter | 381 mm |
Material | Cast iron |
Size | 140 |