
€2,611.55/ pieceexcl. VAT
€3,159.98incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 48-190 mm |
Hub length | 152 mm |
Outer Diameter | 305 mm |
Material | Cast iron |
Size | 120 |