
€114.14/ pieceexcl. VAT
€138.11incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Series | OMEGA |
Type | Hub |
Bore range (min./max.) | 13-55 mm |
Hub length | 44 mm |
Outer Diameter | 84 mm |
Material | Steel |
Size | 10 |