

€371.00/ pieceexcl. VAT
€448.91incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Type | Flexible element |
Size | 5 |
Material | Polyurethane |
Continuous rated torque | 105 Nm |