

€714.75/ pieceexcl. VAT
€864.85incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Type | Flexible element |
Size | 30 |
Material | Polyurethane |
Continuous rated torque | 412 Nm |