

€242.09/ pieceexcl. VAT
€292.93incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Type | Flexible element |
Size | 3 |
Material | Polyurethane |
Continuous rated torque | 41 Nm |