

€468.47/ pieceexcl. VAT
€566.85incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Type | Flexible element |
Size | 10 |
Material | Polyurethane |
Continuous rated torque | 164 Nm |