RESCUE TAPE

RESCUE TAPE ResQ-tape Classic rood 25,4mm x 3,65m

  • ERIKS:12131598
Image 1
Save to list

€25.12/ pieceexcl. VAT

€30.40incl. VAT

37 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RESCUE TAPE
Series
ResQ-tape
Series
ResQ-tape
Width
25.4 mm
Length
3.65 m
Colour
Red