RESCUE TAPE

RESCUE TAPE ResQ-tape Classic blauw 25,4mm x 3,65m

  • ERIKS:12125521
Image 1
Save to list

€25.76/ pieceexcl. VAT

€31.17incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RESCUE TAPE
Series
ResQ-tape
Series
ResQ-tape
Width
25.4 mm
Length
3.65 m
Colour
Blue