




€147.73/ meterexcl. VAT
€178.75incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Syno Nickel Plated |
Type | BS 16B-1 |
Series | Syno Nickel Plated |
Type | BS 16B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1" in |
ISO reference | 16B-1 |
Material | Steel, nickel plated |
Inner width | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 20.2 mm |
Pin diameter | 8.27 mm |
Pin length | 35 mm |
Maximum inner plate width | 3.76 mm |
Maximum outer plate width | 3.06 mm |
Ultimate load | 60000 N |
Extra length of the connecting link | 3 mm |
Weight | 2.72 kg/m |
Model | Simplex |
Series | Syno Nickel Plated |