




€242.00/ meterexcl. VAT
€292.82incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Syno Nickel Plated |
Type | BS 10B-2 |
Series | Syno Nickel Plated |
Type | BS 10B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 5/8" in |
ISO reference | 10B-2 |
Material | Steel, nickel plated |
Inner width | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.6 mm |
Pin diameter | 5.08 mm |
Pin length | 36.2 mm |
Maximum inner plate width | 2.04 mm |
Maximum outer plate width | 1.55 mm |
Transverse pitch | 16.59 mm |
Ultimate load | 44500 N |
Extra length of the connecting link | 1.4 mm |
Weight | 1.93 kg/m |
Model | Duplex |
Series | Syno Nickel Plated |