




€386.37/ meterexcl. VAT
€467.51incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Syno Nickel Plated |
Type | ANSI 80-2 |
Series | Syno Nickel Plated |
Type | ANSI 80-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1" in |
ANSI | 80-2 |
ISO reference | 16A-2 |
Material | Steel, nickel plated |
Inner width | 15.75 mm |
Roller diameter | 15.88 mm |
Plate height | 23 mm |
Pin diameter | 7.92 mm |
Pin length | 63 mm |
Maximum inner plate width | 4.06 mm |
Maximum outer plate width | 3.06 mm |
Transverse pitch | 29.29 mm |
Ultimate load | 111200 N |
Extra length of the connecting link | 3.1 mm |
Weight | 5.6 kg/m |
Model | Duplex |
Series | Syno Nickel Plated |