




€151.20/ meterexcl. VAT
€182.95incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Syno Nickel Plated |
Type | ANSI 60-1 |
Series | Syno Nickel Plated |
Type | ANSI 60-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/4" in |
ANSI | 60-1 |
ISO reference | 12A-1 |
Material | Steel, nickel plated |
Inner width | 12.57 mm |
Roller diameter | 11.91 mm |
Plate height | 17.5 mm |
Pin diameter | 5.95 mm |
Pin length | 27 mm |
Maximum inner plate width | 3.23 mm |
Maximum outer plate width | 2.45 mm |
Ultimate load | 31300 N |
Extra length of the connecting link | 2.5 mm |
Weight | 1.73 kg/m |
Model | Simplex |
Series | Syno Nickel Plated |