




€235.51/ meterexcl. VAT
€284.97incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Syno Nickel Plated |
Type | ANSI 40-2 |
Series | Syno Nickel Plated |
Type | ANSI 40-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1/2" in |
ANSI | 40-2 |
ISO reference | 08A-2 |
Material | Steel, nickel plated |
Inner width | 7.85 mm |
Roller diameter | 7.92 mm |
Plate height | 11.7 mm |
Pin diameter | 3.97 mm |
Pin length | 31.3 mm |
Maximum inner plate width | 1.76 mm |
Maximum outer plate width | 1.55 mm |
Transverse pitch | 14.38 mm |
Ultimate load | 27800 N |
Extra length of the connecting link | 2 mm |
Weight | 1.3 kg/m |
Model | Duplex |
Series | Syno Nickel Plated |