




€721.33/ meterexcl. VAT
€872.81incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | BS 20B-3 |
Series | Synergy |
Type | BS 20B-3 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1.1/4" in |
ISO reference | 20B-3 |
Material | Steel |
Inner width | 19.56 mm |
Roller diameter | 19.05 mm |
Plate height | 26.42 mm |
Pin diameter | 10.19 mm |
Pin length | 113.2 mm |
Maximum inner plate width | 4.62 mm |
Maximum outer plate width | 3.61 mm |
Transverse pitch | 36.45 mm |
Ultimate load | 250000 N |
Extra length of the connecting link | 2.7 mm |
Weight | 11.65 kg/m |
Model | Triplex |
Series | Synergy |