




€175.48/ meterexcl. VAT
€212.33incl. VAT
Sold per: 7.62Min. order: 7.62
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | BS 12B-2 |
Series | Synergy |
Type | BS 12B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 3/4" in |
ISO reference | 12B-2 |
Material | Steel |
Inner width | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16 mm |
Pin diameter | 5.72 mm |
Pin length | 41.4 mm |
Maximum inner plate width | 1.81 mm |
Maximum outer plate width | 1.81 mm |
Transverse pitch | 19.46 mm |
Ultimate load | 57800 N |
Extra length of the connecting link | 2.6 mm |
Weight | 2.42 kg/m |
Model | Duplex |
Series | Synergy |