




€59.82/ meterexcl. VAT
€72.38incl. VAT
Sold per: 7.62Min. order: 7.62
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | BS 081-1 |
Series | Synergy |
Type | BS 081-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1/2" in |
ISO reference | 081-1 |
Material | Steel |
Inner width | 3.3 mm |
Roller diameter | 7.75 mm |
Plate height | 9.6 mm |
Pin diameter | 4.09 mm |
Pin length | 9.8 mm |
Maximum inner plate width | 1.13 mm |
Maximum outer plate width | 0.98 mm |
Ultimate load | 8900 N |
Extra length of the connecting link | 2 mm |
Weight | 0.3 kg/m |
Model | Simplex |
Series | Synergy |