




52,70 €/ meterexcl. VAT
63,77 €incl. VAT
Sold per: 7,62Min. order: 7,62
22,86 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | BS 06B-1 |
Pitch | 3/8" in |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 06B-1 |
Material | Steel |
Series | Synergy |
Inner width | 5.72 mm |
Roller diameter | 6.35 mm |
Plate height | 8.2 mm |
Maximum inner plate width | 1.29 mm |
Maximum outer plate width | 1.04 mm |
Pin diameter | 3.28 mm |
Pin length | 12.5 mm |
Extra length of the connecting link | 1.3 mm |
Ultimate load | 8900 N |
Weight | 0.39 kg/m |