




€120.82/ meterexcl. VAT
€146.19incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | ANSI 80-1 |
Series | Synergy |
Type | ANSI 80-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1" in |
ANSI | 80-1 |
ISO reference | 16A-1 |
Material | Steel |
Inner width | 15.75 mm |
Roller diameter | 15.88 mm |
Plate height | 24.13 mm |
Pin diameter | 7.94 mm |
Pin length | 32.7 mm |
Maximum inner plate width | 3.25 mm |
Maximum outer plate width | 3.25 mm |
Ultimate load | 55600 N |
Extra length of the connecting link | 3 mm |
Weight | 2.8 kg/m |
Model | Simplex |
Series | Synergy |