




€101.04/ meterexcl. VAT
€122.26incl. VAT
Sold per: 3.05Min. order: 3.05
3.05 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Stainless Steel |
Type | BS 12B-1 |
Series | Stainless Steel |
Type | BS 12B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 3/4" in |
ISO reference | 12B-1 |
Material | Stainless steel |
Inner width | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16 mm |
Pin diameter | 5.72 mm |
Pin length | 21.9 mm |
Maximum inner plate width | 1.81 mm |
Maximum outer plate width | 1.81 mm |
Ultimate load | 18640 N |
Extra length of the connecting link | 2.6 mm |
Weight | 1.22 kg/m |
Model | Simplex |
Series | Stainless steel |