




€195.42/ meterexcl. VAT
€236.46incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Stainless Steel |
Type | BS 08B-2 |
Series | Stainless Steel |
Type | BS 08B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1/2" in |
ISO reference | 08B-2 |
Material | Stainless steel |
Inner width | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.7 mm |
Pin diameter | 4.45 mm |
Pin length | 30.4 mm |
Maximum inner plate width | 1.55 mm |
Maximum outer plate width | 1.55 mm |
Transverse pitch | 13.92 mm |
Ultimate load | 23540 N |
Extra length of the connecting link | 2 mm |
Weight | 1.38 kg/m |
Model | Duplex |
Series | Stainless steel |