




€988.32/ meterexcl. VAT
€1,195.87incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Stainless Steel |
Type | ANSI 80-2 |
Series | Stainless Steel |
Type | ANSI 80-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1" in |
ANSI | 80-2 |
ISO reference | 16A-2 |
Material | Stainless steel |
Inner width | 15.75 mm |
Roller diameter | 15.88 mm |
Plate height | 24.13 mm |
Pin diameter | 7.93 mm |
Pin length | 62.7 mm |
Maximum inner plate width | 3 mm |
Maximum outer plate width | 3 mm |
Transverse pitch | 29.29 mm |
Ultimate load | 101000 N |
Extra length of the connecting link | 5.4 mm |
Weight | 5.01 kg/m |
Model | Duplex |
Series | Stainless steel |