




€64.19/ meterexcl. VAT
€77.67incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | ANSI 40-1 |
Series | Synergy |
Type | ANSI 40-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1/2" in |
ANSI | 40-1 |
ISO reference | 08A-1 |
Material | Steel |
Inner width | 7.85 mm |
Roller diameter | 7.92 mm |
Plate height | 11.2 mm |
Pin diameter | 3.97 mm |
Pin length | 16.4 mm |
Maximum inner plate width | 1.55 mm |
Maximum outer plate width | 1.55 mm |
Ultimate load | 13900 N |
Extra length of the connecting link | 2.1 mm |
Weight | 0.6 kg/m |
Model | Simplex |
Series | Synergy |