




€574.82/ meterexcl. VAT
€695.53incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | ANSI 140-1 |
Series | Synergy |
Type | ANSI 140-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1.3/4" in |
ANSI | 140-1 |
ISO reference | 28A-1 |
Material | Steel |
Inner width | 25.23 mm |
Roller diameter | 25.4 mm |
Plate height | 42.23 mm |
Pin diameter | 12.71 mm |
Pin length | 52.9 mm |
Maximum inner plate width | 5.61 mm |
Maximum outer plate width | 5.61 mm |
Ultimate load | 170000 N |
Extra length of the connecting link | 5.2 mm |
Weight | 7.8 kg/m |
Model | Simplex |
Series | Synergy |